Beli concrete drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Thanks to the thinner cutting of the candle-shaped carbide tip and the cutting edge, the workpiece was drilled sharply and the drilling speed was improved. The center point of the carbide chip tip demonstrates outstanding positioning performance and drilling close to a true circle is possible. The center point suppresses core swaying during piercing and reduces the vibration burden during work.Use Work material: concrete, block, mortar, Japan Wall.atribut:
- Purpose of Use: Work Material: Concrete, Block, Mortar, Japanese Wall
- UNIKA Concrete Drill Hexagonal Shank (Mata Bor Beton)atribut:
- Effective Length (mm): 387
- Total Length (mm): 505
- Shank Diameter (mm): 13
- Compatible Model: Hammer Drill
- UNIKA Concrete Drill Non-Slip Drill BN Series (Mata Bor Beton)atribut:
- Compatible Model: Vibrating Drill
- Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)atribut:
- Compatible Model: Electric Drill (rotation exclusive)
- EB-SK11 Concrete Drill (Mata Bor Beton)Deskripsi:Ideal for drilling holes in concrete, blocks, mortar, etc. At the same time as cutting the material with a sharp cutting edge, we also work to crush the material into small pieces. It is hard, has little wear, and is strong against impact. Uses a carbide tip cutting edge that can be used in a wide range of applications.Drilling work for concrete, mortar, blocks, etc.atribut:
- Blade Material: Cutting edge: Carbide tip
- Shape of Shank: Round shaft
- Suitable Material: (When using a rotating drill): Block brick, mortar, ALC, FRP, tile (When using a vibration drill): Unreinforced concrete, block brick, mortar, ALC, FRP
- Suitable Model: Vibration drill/Rotating drill
- UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton)atribut:
- Hex Axis Opposite Side (mm): 13
- Overall Length (mm): 280
- Work Material: concrete
- Effective Length (mm): 162
- Fit: For hammer drill
- Functions: Blow / Rotate
- Shank Diameter (mm): 13
- Shank Shape: Hex axis
- DMX Core Drill Concrete (Mata Bor Inti Beton)Deskripsi:Mata mesin bor inti
- ONISHI Concrete Drill Hexagonal Shank (Mata Bor Beton)Deskripsi:- A drill for concrete with hexagonal shaft that is compatible with an impact screwdriver.- Suitable for pilot hole drilling of plug anchors and plugless screws.- Work material: Concrete, block, mortar, plaster board.atribut:
- Shank Diameter (mm): 6.35
- Purpose of Use: Work material: Concrete, block, mortar, plaster board.
- trad Set Mata Bor Beton SDS Plus (Hammer Drill Bit)Deskripsi:Excellent sharpness with a powerful tip!atribut:
- Material: 40CR / Cutting edge: YG8
- Overall Length (mm): 110
- Shank Diameter (mm): 10
- Effective Length (mm): 60
- Suitable Model: Lightweight hammer drill
- Dimensions (H x W x D) (mm): Mount: 185 x 90 x 15
- WESPA Bimetal Bandsaw BladeDeskripsi:Bahan padat, tabung dan profil hingga penampang sedang Baja tanpa baja dengan kekuatan rendah, kayu, logam non-ferro. Alat baja Baja pengerasan Baja pegas dan bantalan bola, Konstruksi, baja gambar dalam dan pemotongan, Aluminium / paduan aluminium, Kayu Keras dan Cocok untuk penggunaan bengkel.
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Deskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Kennedy Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.atribut:
- Material: Tungsten Carbide-tipped
- Shank Diameter (mm): 10
- Miyanaga Concrete Drill Deltagon Bit Hexagon Shank Long Type (Mata Bor Beton)atribut:
- Shank Shape: Hexagonal axis
- Functions: Blow
- Compatible Motor: Electric hammer drill
- Hexagon Axis Opposite Side Length (mm): 13
- Effective Length (mm): 385
- Overall Length (mm): 505
Daftar Harga concrete drill Terbaru October 2026
| TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton) | Rp75.900 |
| UNIKA Concrete Drill Hexagonal Shank (Mata Bor Beton) | Rp699.900 |
| UNIKA Concrete Drill Non-Slip Drill BN Series (Mata Bor Beton) | Rp97.900 |
| UNIKA SDS Plus UX (cross) Long (Mata Bor Beton) | Rp539.900 |
| Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond) | Rp999.900 |
| EB-SK11 Concrete Drill (Mata Bor Beton) | Rp139.900 |
| UNIKA Concrete Drill Hexagonal Shaft HEX Series (Mata Bor Beton) | Rp449.900 |
| DMX Core Drill Concrete (Mata Bor Inti Beton) | Rp109.900 |
| ONISHI Concrete Drill Hexagonal Shank (Mata Bor Beton) | Rp209.900 |
| trad Set Mata Bor Beton SDS Plus (Hammer Drill Bit) | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102183632-1.jpg)
/jmP105258706-3.jpg)
/76P105263258-1.jpg)
%20Long%20(Mata%20Bor%20Beton)/bsP111036424-1.jpg)
%20(Mata%20Bor%20Inti%20Diamond)/ntP105273857-4.jpg)
/1tP110975065-1.jpg)
/jsP103660712-1.jpg)
/P102113455-1.jpg)
/P102752405-1.jpg)
/gxP110573609-1.jpg)
/qeP102917950-2.jpg)

/0dP111580013-1.jpg)
/iiP105194666-1.jpg)
/36P101003114-4.jpg)
/34P105266112-11.jpg)
/c1P102148433-4.jpg)
/P103083746-1.jpg)
/P102917251-1.jpg)
/ndP102028841-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)